Global Industrial Wall Mounted Whiteboard 36"W x 24"H, 2/PK
This wall mounted whiteboard is magnetic. The whiteboard is painted steel and measures 36" x 24". This wall board ships complete with mounting brackets and hardware suitable for installation on drywall. The frame and tray are constructed of aluminum. The tray has ample room to hold dry erasers as well as markers.
Global Industrial
Model # :WBB880023PK
Global Industrial™ Magnetic Whiteboard - 36"W x 24"H - Steel Surface - Pack of 2
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$76.95was $169.95
Save $93.00 (55%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | General Purpose |
| Description | Wall-mounted Whiteboard |
| Package Quantity | 2 |
| Frame Material | Aluminum |
| Manufacturers Part Number | B880023PK |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |