Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695646

Global Industrial™ Magnetic Whiteboard - 60"W x 48"H - Steel Surface

Product Description
Global Industrial™ Magnetic Dry Erase White Board - 60 x 48 - Steel Surface - Aluminum Frame

Wall mounted whiteboard is made of high quality painted steel, which resists ghosting and staining and provides easy erasability. Magnetic surface allows you to post notes and reminders as needed. Whiteboard ships complete with mounting brackets and hardware suitable for installation on drywall. Includes aluminum accessory tray to keep your dry erase markers and erasers in close reach. Trimmed in an aluminum frame with plastic end caps. Bottom marker tray slides on and off.

  • Can be used to meet any communication and collaboration need
  • Ideal for both commercial or residential settings
  • Easy write-on, wipe-off surface accepts all dry erase markers


PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
189.95
Buy 2+ units
179.95Save $10.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Height48 in
Board Size (W x H)60 X 48 in

Product Details

TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPainted Steel
StyleGeneral Purpose
DescriptionWall-mounted Whiteboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number695646
MagneticYes
BrandGlobal Industrial

Warranty

Warranty3 yr