Master Magnetics BC100C Magnetic Gripper 100 Lb. Pull
|
Questions & Answers (0)
Product Description
Magnetic Gripper, 100 Lbs. Pull, 5"L x 3.5"W x 1.438"H
Magnetic Grippers. Powerful handle magnets allow a firm grip on steel sheets and plates. Primarily designed for sliding and pulling. A forward push of the handle releases the material. Each has stainless steel, welded construction.
Magnetic Grippers. Powerful handle magnets allow a firm grip on steel sheets and plates. Primarily designed for sliding and pulling. A forward push of the handle releases the material. Each has stainless steel, welded construction.
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3-1/2 in |
| Height | 1-7/16 in |
| Weight Capacity | 100 lbs |
| Weight | 3 lbs |
| Base Diameter Or Dimension | 5 X 3.5 in |
| Magnet Size | 5" x 3-1/2" x 1-4/9 |
Product Details
| Assembly Required | No |
| Type | Magnetic Gripper |
| Color | Gray |
| Style | Lifting |
| Material | Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | BC100C |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |