Telescoping Pickup Magnet Tool with Locking Hinge. Lightweight Magnetic Pickup Tools. Extends to 14", 3 lbs. pull. Each contains a magnetic tip made from Neodymium, the strongest magnetic material available, plus a sturdy body with grip handle. Adjustable locking hinge allows access around corners or in areas where an unusual angle is necessary for object retrieval.
Master Magnetics Neodymium Telescoping Pickup Magnet Tool 07256 with Locking Hinge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 15/16 in |
| Height | 3/4 in |
| Weight Capacity | 3 lbs |
| Weight | 0.3 lbs |
| Base Diameter Or Dimension | .33 in |
| Handle Length | 9-3/4 to 14-1/2 in |
| Magnet Size | 1/4" x 1/4" |
Product Details
| Assembly Required | No |
| Type | Neodymium Magnet |
| Color | Silver & Black |
| Style | Pickup Tool |
| Material | Steel/Neodymium |
| Package Quantity | 1 |
| Manufacturers Part Number | 07256 |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |