Model # :WBRP9025
Global Industrial Replacement Key for Shop Desk Upper Cabinet 249623
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Color | Black |
| Brand | Global Industrial |
Related Products
PREMIUM WORKBENCH PEDESTALS Includes built-in base. Combine any of our strong, all welded steel workbench pedestals and stacking drawers to create the ideal workstation for your application. All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock. All locks are keyed-alike. 12" deep drawers accept hanging file folders. Weight capacity is 450lbs. 19 gauge. Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H)
Features Mounts on all BOSTONtec standard double bay slotted uprights part number DBUP53 Load capacity of 50 lbs Bar of 3/8" 3" total width with brackets Bracket is made of 11 ga (119) cold rolled steel Finished with a gray epoxy powder coat Weigh is 1 lbs Basic installation required Made in USA
The magnetic mounting bracket kit allows Treston Dual LED lights to be easily installed in locations where traditional mounting is not practical. The brackets attach magnetically to steel surfaces, making it simple to position lighting exactly where it is needed. This kit is ideal for mounting lights under steel shelves, inside cabinets, or on other metal workstation structures. The magnetic design allows lights to be installed quickly and repositioned as needed without drilling or permanent hardware. Each kit includes two brackets designed specifically for Treston Dual LED lights, ...
Round Push Handle for Drawer Cabinets. Add ease and mobility to your storage solution with this Round Push Handle, specifically designed for drawer cabinets. Ideal for environments that require frequent repositioning of storage units, this handle offers a comfortable grip and durable construction, making transport smoother and more efficient. Design: Ergonomic round shape for a secure, comfortable grip. Function: Allows for easy maneuvering and repositioning of drawer cabinets. Construction: Built from durable, high-quality materials for long-term use. Application: Perfect for industrial, ...
This Steel Security Cabinet Stores Away Laptop Computers When Not In Use To Prevent Theft And Allows Stand-Up Global Industrial™ Workbench Use. Security storage cabinet features an electric keypad lock that eliminates need for keys. Electronic coded lock uses a reprogrammable administrative and user password and features an emergency back-up with security key. Laptop storage cabinet's interior measures 3"D when closed. Platform measures 16-1/2"W x 12-1/4"D and is cushioned to protect laptops. Platform straps keep laptop securely in place when closed. Electronic lock cabinet includes ...