Urrea Magnetic Pick-Up Tool, 2346, 1 Lb Lift Capacity, 4 1/2-16 1/4" Extension
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4-1/2 |
| Weight Capacity | 1 |
| Extension | 4 1/2- 16 1/4 in |
Product Details
| Manufacturers Part Number | 2346 |
| Material | Steel |
| Brand | Urrea |
Related Products
Magnetic Sheet Handlers are permanent magnets that are ideal for lifting or sliding one sheet off a stack of sheets. Stacked sheets are usually oily and separating them is extremely difficult. No need to pry or damage sheet edges trying to get them apart. The sheet handler magnetic grabs the top sheet and lets you move the sheet with ease. This magnet protects workers from cuts, slivers, nicks or burns found in handling parts. Handle sheets in horizontal or vertical racks. Move the handle to the opposite end and the handle releases the load without marring the surface. Note: Not intended ...
Stop bending over to lift and remove steel items such as cast iron utility and valve box covers or steel parts in your shop. Reduce finger and toe injuries with this lightweight deep reach switchable permanent magnetic lifter. This locking On/Off switchable permanent magnetic lifter moves steel quickly and easily while eliminating the need to bend over, reducing back injuries. Features: On/Off Powerful Permanent Rare Earth Magnet Lift and move steel pieces or scrap without bending over Reduce finger and toe injuries Lifting Capacity: 75 lb Overal Length: 28.5" Product Weight: 14.25 Lb. ...
Light Duty Bulk Parts Lifter, 1 lb. Pull, 3.5" Dia. x 6.75"H Light Duty Magnetic Bulk Parts Lifter. A low-cost time saver! Transfer and pick up nails, screws, nuts or any small metal objects, then pull the handle to release the objects in the desired location. Smooth, uninterrupted sides allow for fast burrowing. Prevents injuries from sharp metal objects. Its heavy duty canister is lightweight and features an easy-to-grip handle. Lifts up to one pound of 2.5" nails. Measures 3.5" dia. x 6.75" high.
Features: Bi-mold handles provide comfortable grip, reducing hand fatigue Use for scribing, alignment, o-ring removal, and parts cleaning Small size makes them ideal for hard to reach work surfaces Telescopic pick-up tool features powerful magnetic tip Magnetic pick-up tool extended length is 181/4, pick-up weight is 11/4 pounds 421 Overall length: 6 inches, handle length: 2-3/4"
General's Telescoping Magnetic Pickup boasts 23-1/2" of reach for retrieving fallen hardware, tools and other small metals. This useful rescue tool can be used to snag a missing bolt from beneath an air compressor, or to retrieve a screwdriver from inside an HVAC unit. The Neodymium magnet provides a 2 lb. pull capacity and is superior in strength to standard magnets. And when not in use, the Telescoping Magnetic Pickup condenses down to 5-1/2" and offers a pocket clip for storage. Neodymium magnet with 2 lb. pull capacity Easily retrieves small ferrous metal parts and shavings Commonly ...