- Includes 30 Telescoping Magnetic Pick up Tool Counter Display
- Stainless Steel Shaft
- Chrome Shaft
- Includes pocket clip
Williams® Telescopic Magnetic Pick Up Tool, Lifts 1.5 lb. Capacity, Pack of 30
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 |
| Width | 1/2 in |
| Weight Capacity | 1.5 |
| Weight | 2 lbs |
Product Details
| Style | Pickup Tool |
| Type | Telescopic Magnetic Pick Up Tool |
| Material | Steel |
| Package Quantity | 30 |
| Color | Multi-colored |
| Manufacturers Part Number | JHW40155-30P |
| Brand | Williams |