Master Magnetics Ceramic Rectangular Base Magnets HMKS-D with Knob 40 Lbs. Pull Blue Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
Master Magnetics Ceramic Rectangular Base Magnets HMKS-D with Knob 40 Lbs. Pull Blue Powder Coat
Painted with bright blue enamel, these heavy duty base magnets feature durable steel construction. Sturdy handles allow easy repositioning, or use as a retrieving magnet to pick up small tools and scattered nuts and bolts.
Painted with bright blue enamel, these heavy duty base magnets feature durable steel construction. Sturdy handles allow easy repositioning, or use as a retrieving magnet to pick up small tools and scattered nuts and bolts.
PRICE
$11.75
11
11
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1-5/8 in |
| Height | 1-1/3 in |
| Weight Capacity | 40 lbs |
| Weight | 0.5 lbs |
| Base Diameter Or Dimension | 1.635 X 2.375 in |
| Handle Length | 3/4 in |
| Magnet Size | 1-5/8" x 2-3/8" x 1-5/16" |
Product Details
| Assembly Required | No |
| Type | Ceramic Magnet |
| Color | Blue |
| Material | Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | HMKS-D |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |