MasterVision Wet Erase Magnetic Board, Kamashi Frame, 36" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Wet Erase Magnetic Board, Kamashi Frame, 24" x 36"
Gather around this focal point to share information at home, at work, or at play. The black magnetic surface takes a chalk based wet marker which presents a vivid contrast and resists smudging. Marker is easily removed with a wet damp cloth. The black Kamashi frame is inspired by Japanese teakettles with a beveled edge and linen-like texture. Hanging hardware included. Can be mounted vertically or horizontally.
Gather around this focal point to share information at home, at work, or at play. The black magnetic surface takes a chalk based wet marker which presents a vivid contrast and resists smudging. Marker is easily removed with a wet damp cloth. The black Kamashi frame is inspired by Japanese teakettles with a beveled edge and linen-like texture. Hanging hardware included. Can be mounted vertically or horizontally.
PRICE
$63.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3/4 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Board Type | Black Board |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Vinyl |
| Style | Wet Erase Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | MM07151620 |
| Magnetic | Yes |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |