Features:
- Magnetic on one side, adhesive backing on the other
- Convenient pre-cut strips
- Tape strips can be cut to the desired size with scissors
- Heavy-duty for strong holding power
Model # :WBB3203817
MPN #: LH166
This product will be restocked soon
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2 in |
Product Details
| Manufacturers Part Number | LH166 |
| Material | Magnetic Material |
| Package Quantity | 100 |
| Color | Black |