Features:
- Magnetic on one side, adhesive backing on the other
- Convenient pre-cut strips
- Tape strips can be cut to the desired size with scissors
- Heavy-duty for strong holding power
Model # :WBB3203813
MPN #: LH167
This product will be restocked soon
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
Product Details
| Manufacturers Part Number | LH167 |
| Material | Magnetic Material |
| Package Quantity | 50 |
| Color | Black |