Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167732

MPN #: 54510

Forney® Ground Clamp, Steel, 500A

Product Description
Rugged, economical ground clamp for shop maintenance and field work. Ideal for extra heavy jobs. Fine for good grounds on steel plate, angle iron, pipe, etc.

Features:
  • 9-1/2" (241.3 millimeters) long with 2-1/4" (57.2 millimeters) wide jaw opening
  • Accepts up to #1/0 welding cable
  • Warranty: 30 Days


PRICE
$36.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2

Product Details

Manufacturers Part Number54510
Package Quantity1
BrandForney

Warranty

Warranty30 Days