Dimensional Measuring
Availability
Brand
Type
Free Shipping
Length
Height
Color
Price
Related Products
Features: iP54 protective rating: Moisture and dust resistance Absolute encoding technology Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Resolution: 0.0005"/0.01 mm High contrast LCD display 330° display rotation Preset and tolerance function Stem dia.: 3/8 Thread size: #4-48 Ceramic contact point Attachable finger lever included(except for 0 - 0.5" sizes) Lug and flat back included SPC/USB data output Battery: 3V CR2032 included Smart Wireless Data Output connects to Bluetooth device
Features: iP54 protective rating: Moisture and dust resistance Absolute encoding technology Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Resolution: 0.0005"/0.01 mm High contrast LCD display 330° display rotation Preset and tolerance function Stem dia.: 3/8 Thread size: #4-48 Ceramic contact point Attachable finger lever included(except for 0 - 0.5" sizes) Lug and flat back included SPC/USB data output Battery: 3V CR2032 included Smart Wireless Data Output connects to Bluetooth device
IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-1" /25mm Accuracy: 0.00035"/0.008mm IP67 protective rating: Water and coolant proof Absolute encoding technology: Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and fl at back included Attachable fi nger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: 3V ...
iGAGING® IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-4"/100mm Accuracy: 0.0004"/0.01mm IP67 protective rating: Water and coolant proof Absolute encoding technology tracks absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and flat back included Attachable finger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: 3V ...
iGAGING® IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-0.5"/12.7mm Accuracy: 0.0003"/0.007mm IP67 protective rating: Water and coolant proof Absolute encoding technology tracks absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and fl at back included Attachable fi nger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: ...