Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126709

MPN #: 35-A67-50

iGAGING High Resolution Digital Indicator, IP67, Range 0-2"/50mm, Accuracy 0.0004"/0.01mm

Product Description
iGAGING® IP67 HIGH RESOLUTION DIGITAL INDICATORS

Features:
  • Range: 0-2"/50mm Accuracy: 0.0004"/0.01mm
  • IP67 protective rating: Water and coolant proof
  • Absolute encoding technology tracks absolute origin zero
  • Ultra-Response measure speed
  • Inch/Metric conversion
  • Easy to read LCD display
  • Preset and tolerance function
  • +/- measurement direction switch
  • Stem dia.: 3/8"
  • Thread size: #4-48
  • Carbide contact point
  • Lug and fl at back included
  • Attachable fi nger lever included(except for 0 - 0.5" sizes)
  • Auto shut-off
  • Micro USB data output port(Cable for charging or data output option included)
  • Power: 3V CR2032 battery included / Micro USB charging
  • Inspection certifi cate with graphic chart available


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-13/16
Width2-3/16
Height10-1/2

Product Details

Manufacturers Part Number35-A67-50
BrandiGAGING