O-Cedar Commercial Maid's Corn Broom 6/Case - 6103-6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Corn/yucca blend parlor broom. Good for sweeping up heavy to medium debris. 7/8'' diameter black pine handle. 11'' sweeping surface; 3 sew.
PRICE
$102.00 Sold in packages of 6 / $17.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 11 in |
| Weight | 2 lbs |
| Diameter | 7/8 in |
| Cleaning Width | 11" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Description | Maids Broom |
| Color | Black |
| Manufacturers Part Number | 6103-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Corn |