Features:
- Perfect for industrial, construction, exterior jobs and landscaping tasks
- Resists abrasion and stretching
- Knots easily
Model # :WBB3203108
MPN #: TWR133
Weights & Dimensions
| Length | 1200 ft |
| Weight | 17.9 lbs |
| Tensile Strength | 540 |
Product Details
| Material | Biodegradable Fiber |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | TWR133 |
| Recyclable | Yes |