Manitowoc Ice IY1804A Indigo Series Ice Maker, Cube-style, Air-cooled, Self-contained condenser
The Manitowoc Ice IY1804A Indigo is an excellent choice for a high volume operation needing 1860 pounds of half-size cube ice production per day. 24-hour monitoring system- alerts you when the machine needs cleaning or maintenance.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Manitowoc Ice IYT1900A Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,579.00
1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24-1/2 in |
| Height | 29-1/2 in |
| Weight | 321 lbs |
| Pounds of Ice per 24 Hours | 1860 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Material | Stainless Steel, Plastic |
| Ice Cube Type | Half Size Cube |
| Manufacturers Part Number | IYT1900A |
| Kilowatts per 100 lbs | 5.27 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |