Manitowoc Ice UYP0190A NEO Undercounter Ice Maker, Air-Cooled, Half Dice Cube, Built-In Filtration/B>
One of our best selling ice machines, the Manitowoc ice UYP0190A NEO Undercounter Ice Maker produces half dice cubes in less time using less water and energy than similar machines from other manufacturers. Producing up to 200 lbs of half dice cubes in a 24 hour period and storing 90 lbs of ice. The intelligence of this machine notifies you of full bin, water filter change and when the unit requires service. The delay function idles the maker during slow and closed times. The ice bin slides forward for access to refrigeration components without the need to pull out the entire machine. Internal components such as water trough, distribution tube and damper door are removable for cleaning. Purchase with confidence as this ice maker is covered by the manufacturer for 5 years parts and labor on the evaporator and 3 years parts and labor on all other components.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Manitowoc Ice UYP0190A NEO Undercounter Ice Maker, Air-Cooled, Half Dice Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,249.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 153 lbs |
| Pounds of Ice per 24 Hours | 200 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Half Dice Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UYP0190A |
| Kilowatts per 100 lbs | 5.83 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |