PestWest Mantis 1X2 Chrome Stand
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 822-000035 |
| Type | Replacemnet Part |
| For Use With | Mantis 1X2 |
| Package Quantity | 1 |
| Color | Chrome |
| Brand | PestWest |
Related Products
Global Industrial™ Single Level Carton Stand w/ 3 Dividers & Casters, 48"L x 18"W x 38-1/2"H, Chrome
The carton stand help organize corrugated boxes for easy access. It has 48"L x 18"W shelves with three 25"H adjustable dividers per shelf and screw type leveling feet for uneven surfaces. The stand has a chrome plated finish. It is easy to assemble.
The Blickman 1350-6 Chrome IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuff marks. The 1350-6 chrome-plated steel pole offers a height adjustment of 56" to 100", a Tru-Loc™ friction knob, and a 6-hook interchangeable ram's horn. The 1350-6 features poly-coated, secure grip hooks for protection and travels on 3" hard rubber swivel casters. Please Note: This unit comes with 6-hook ram's horn hooks.
The Blickman 1501 Five-leg Instrument Stand features a cast aluminum base with wall savers. A Tru-Loc™ friction knob secures the height adjustment of the stainless steel tray. Travels easily on 2", twin-wheel, hooded casters. This stand is height adjustable from 29" to 49" with a tray size of 12-5/8" x 19-1/8".
Blickman's 1370 4 IV Stand features a heavy duty 1 1/4" chrome pole on a 6 leg blue powder coated stainless steel low center gravity base. Adjust its' height (52" 90") via a Tru Loc™ mechanism and hang IV bags on 4 hooks. Features: 4 Hook Removable Adapter (hooks loop to the left) 1 1/4" heavy duty chrome pole Tru Loc™ height adjustment mechanism Height Adjustment: 52" 90" 23 3/8" diameter, 6 leg blue powder coated stainless steel low center gravity base 3" roller blade casters Other powder coated colors available 6 Hook Removable Adapter 8 (Rake) Hook Removable Adapter Made in ...
The Blickman 1315-4 Chrome IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuff marks. The 1315-4 offers a chrome pole with a height adjustment of 52-1/2" to 93-1/2", and a Tru-Loc™ friction knob. The 1315-4 IV Stand comes with four-hook interchangeable ram's horn and features poly-coated, secure grip hooks for protection. The 1315 5-leg IV stands travel on 2-1/2" twin-wheel hooded casters.