Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529933

MPN #: 1501

Blickman 1501 Chrome Instrument Stand with 5-Leg Cast Aluminum Base, 12-5/8" x 19-1/8" Tray

Product Description
The Blickman 1501 Five-leg Instrument Stand features a cast aluminum base with wall savers. A Tru-Loc™ friction knob secures the height adjustment of the stainless steel tray. Travels easily on 2", twin-wheel, hooded casters. This stand is height adjustable from 29" to 49" with a tray size of 12-5/8" x 19-1/8".

PRICE
$219.95

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width19-1/8 in
Height29 - 49 in
Wheel Diameter2 in
Tray Dimensions19-1/8 x 12-5/8 in

Product Details

Assembly RequiredYes
TypeMayo Instrument Stands
ColorSilver
Wheel TypeHooded Twin Wheel
StyleSingle Post Stand
MaterialChrome
Manufacturers Part Number1501
BrandBlickman

Warranty

WarrantyLifetime Limited