Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529945

MPN #: 1305-4P

Blickman 1305-4P Chrome IV Stand with 4-Leg Base, 4-Hook, 52"-91" Height

Product Description
Blickman 1305-4P Chrome IV Stand with 4-Leg Base, 4-Hook, 52" - 91" Height

The Blickman 1305-4P Chrome (4-leg, 4-hook) IV Stand is for value-conscious customers who will still demand quality construction. The stand is offered with a four-hook removable ram's horn with colored secure-grip tips. The 1305-4P sits on a four-leg epoxy-coated base with Wall-Saver™ tips to protect walls against scuff marks. The stand travels on four 2" twin-wheel hooded casters. Minimal assembly required. 52" to 91" height adjustment.

Please Note: This unit comes with 4-hook ram's horn hooks.

PRICE
$74.95

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52 - 91 in
Wheel Diameter2 in

Product Details

Assembly RequiredYes
StyleTwist Lock
TypeIV Stands
Number of Hooks4
MaterialChrome
ColorSilver
Manufacturers Part Number1305-4P
Wheel TypeHooded Twin Wheel
BrandBlickman

Warranty

WarrantyLifetime Limited