Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252295

MPN #: MBC-1513-14

Vestil™ Manual Bin Compactor For TH-64 & TH-95 Trash Bins

Product Description
You missed trash day and your bin is overflowing; what do you do? Scenarios and ideas abound, but none will be necessary. Why? Because you have the trash bin compactor, that's why. With a simple lever style design, compressing items within the bin is quick and easy. Simply secure the compactor under your bin's lid hinges. With the compression plate positioned above your open bin, pull down on the lever. The pressure of the compactor will make that extra space you were so desperate for! After each use the compactor can hang directly on the bin for simple storage.

Features:
  • For use with 64 and 95 gallon trash bins
  • 14" max compression depth
  • Leverage based design
  • Built of powder coated steel


PRICE
$89.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/4 in
Width13-3/4 in
Height15 in
Weight12.5 lbs

Product Details

Assembly RequiredNo
PowerManual
TypeBin Compactor
Capacity64 and 95 Gallon Trash Bins
MaterialSteel
ColorGray
Manufacturers Part NumberMBC-1513-14
BrandVestil