Heater Accessories
Availability
Type
Brand
Length
Gauge
Height
Color
Price
Related Products
General Pipe Cleaners Hot-Shot™ Pipe Thawing Machine - With #1 Cables and Clamps This 320/400 amp unit is solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen ground. No need for hazardous blow torches. Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes. Thaws 1-1/2 diameter lines up to 175' long. Offers thermal overload protection and circuit breakers. 115V. Includes two (2) 20' #1 cables and clamps. Two Year Limited Warranty.
ELECTRONIC FAN Designed for Global Industrial™ Mobile Security, LCD, Console Computer Cabinets & Global Industrial™ Audio-Visual Carts. Ventilates electronic equipment, including computer hardware and components. Keep out dust and debris while reducing heat build-up. Easily installs in knock-outs and ventilation openings using included hardware for optimum exhaust applications. 4-1/2" diameter fan with 5-blade impeller includes chrome plated spiral wire safety guards on one side. Includes 5' length, 3-conductor 115V power cord. 88.1 CFM. Overall dimensions: 4-3/4"W x 4-3/4"H x ...
Made of high quality materials for lasting durability. Provides interlocking ends for ease of installation. 1 meter long. Package quantity is 1 . 1 Year Limited Warranty.
Solaira™ Omnis 165 Amp variable phase angle control, multi-Voltage 120 or 208/240 volt, up to 30A total load. Includes Nema 1 Vented enclosure and low voltage Potentiometer included. For variable control of single heater load with optional inputs including 0-10dCV, 4-20mA, Building Management systems including Lutron, Crestron, Control 4 and others. Optional Timer, Occupancy Sensor, thermostat. It is Made up Of Circuit Board Material.
Solaira™ Omnis 90 Amp variable phase angle control, multi-Voltage 120 or 208/240 volt, up to 90A total load. Includes Nema 1 Vented enclosure and low voltage Potentiometer included. For variable control of single heater load with optional inputs including 0-10dCV, 4-20mA, Building Management systems including Lutron, Crestron, Control 4 and others. Optional Timer, Occupancy Sensor, thermostat. It is Made up Of Circuit Board Material.