Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986179

MPN #: CYL-M-7

Vestil Manual Cylinder Lifter for 7" Diameter Cylinders

Product Description
This easy to use product allows cylinders to be lifted and transported safely. Pivoting design grabs and squeezes the cylinder when lifted. Cylinder carrier allows for use with one or two person "team lift" operation. Rubber coated center cylinder hole and handles offer positive grip. Steel construction features a durable safety yellow powder coat finish for long life.

PRICE
$157.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
157.95
Buy 5 units - 7 units
145.95Save $12.00 (8%)
Buy 8+ units
139.95Save $18.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/4 in
Height1-1/4 in
Weight Capacity200 lbs
Weight7 lbs
Cylinder Diameter7 in

Product Details

Assembly RequiredNo
TypeManual Cylinder Lifter
ColorYellow
For Cylinder TypesUniversal
MaterialSteel
Manufacturers Part NumberCYL-M-7
BrandVestil

Warranty

Warranty90