Features:
- Narrow wheel base for quick turning and directional changes
- Works well with 30, 55, and 85 gallons drums
- Tightly grasps poly and steel drum designs
- Walk behind unit for complete control
This product will be restocked by Jan 22, 2027
Weights & Dimensions
| Length | 52 in |
| Width | 26 in |
| Height | 58 in |
| Lowered Height | 26-3/4 in |
| Raised Height | 54 in |
| Weight Capacity | 700 lbs |
| Weight | 784 lbs |
| Wheel Diameter | 8 Front / 6 Rear in |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Wheel Material | Poly-On-Steel |
| Type | Roll Lifter & Transporter |
| Color | Yellow/Black |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | DRLT-CB-54-MDPL |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |