Valley Craft® Manual Powered Drum Lift & Rotator, Counterweighted, 71" Max Lift, 800 lb Cap
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Counter-Weight Manual Drive Roto-Lift Drum Handler is designed to butt directly up against pallets, features 78" lift & manual hand crank powered. Transport, lift and rotate most steel, plastic and fiber drums, and cylinders 14''-24'' in diameter. Rotates full 360° and an 800 lb. load capacity. Optional floor lock available. Counter-weight model is twice as heavy and require more effort to move.
PRICE
$8,009.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 30 in |
| Height | 78 in |
| Raised Height | 71 in |
| Weight Capacity | 800 lbs |
| Weight | 985 lbs |
| Wheel Diameter | 6 Front / 4 Rear in |
| Lift Speed | 5 ft/min |
| Fits Drum Diameter | 14 - 24 in |
Product Details
| Assembly Required | No |
| Type | Drum Lifter & Rotator |
| Powered or Manual Lift | Manual Foot Lift |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Green |
| Series | Roto Lift |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Manual Lift |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | F88580B8 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |