Valley Craft® Manual Universal Lift & Stacker, Straddle Legs, 71" Max Lift, 800 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Versa-Lift™ - 42.25x30x78
Versa-Lift™ multi-purpose positioner is manually-propelled with a single-post design to provide high visibility. Efficiently performs medium-duty and 'in between' handling tasks. Manual-powered model stands 78" high and has a maximum lift travel of 61". Manual foot pump lifts backplate .3/4" per stroke. Lifts 5 fpm. Handles up to 1000 lbs. Rolls on (2) 3" rigid wheels, and (1) 4" swivel phenolic wheel.
Versa-Lift™ multi-purpose positioner is manually-propelled with a single-post design to provide high visibility. Efficiently performs medium-duty and 'in between' handling tasks. Manual-powered model stands 78" high and has a maximum lift travel of 61". Manual foot pump lifts backplate .3/4" per stroke. Lifts 5 fpm. Handles up to 1000 lbs. Rolls on (2) 3" rigid wheels, and (1) 4" swivel phenolic wheel.
PRICE
$4,515.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 30 in |
| Height | 78 in |
| Raised Height | 71 in |
| Weight Capacity | 800 lbs |
| Weight | 355 lbs |
| Wheel Diameter | 6 Front / 4 Rear in |
Product Details
| Assembly Required | No |
| Type | Drum Lifter |
| Powered or Manual Lift | Manual Lift with Foot Pedal |
| Color | Green |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Manual Lift |
| Manufacturers Part Number | F88567B5 |
| Brand | Valley Craft |