Economy Manual Upholstered Tilt Table, 78"L x 28"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Economy Tilt Table/Manual Adjusts from horizontal to vertical. 32"High. Black metal frame. Blue vinyl is standard. Other decorator colors are available. Incorporate a host of desirable features, including: 28"Wide x 72"Long x 1" top. Welded steel construction. Metal walk off foot plate, 14" x 17-1/2", with safety tread. Three wide safety straps. Special 4" easy roll, shock absorbing, semi-pneumatic casters, with individual step on brakes. Blue vinyl is default standard upholstery color.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$3,765.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 28 in |
| Height | 32 in |
| Weight | 246 lbs |
Product Details
| Type | Tilt Tables |
| Material | Wood |
| Package Quantity | 1 |
| Description | Economy Manual Upholstered Tilt Table |
| Color | Blue |
| Manufacturers Part Number | 15-3040 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |