Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ravas

Model # :WBB3253456

MPN #: 100.41.91

Ravas Manual Pallet Jack Scale Truck with Printer, 5000 lb. Capacity, 27-3/16"W x 48"L Forks

Product Description
An inaccurate calculation can lead to significant losses when shipping weights are a source of income. And, if you calculate weight with a static floor scale, you are wasting time, human resources, and valuable warehouse space. The 110 combines the functions of a pallet jack and a scale, eliminating the need for separate weighing processes. This integration saves time by allowing users to weigh and move palletized goods in a single step. This unit is equipped with an integrated thermal printer for tracking weights. It is highly accurate and maintains 0.1% accuracy.

Additional Features:
  • Integrated Thermal Printer
  • Low Battery Warning Display
  • Auto shut off after 3 minutes of non-use
  • Error messages in display
  • Totaling with sequence number
  • Gross/Net weighing
  • Automatic and manual zero calibration
  • Load Wheel: 2-1/2" Polyurethane
  • Steer Wheel: 7" Rubber


PRICE
$1,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width27-3/16 in
Height52 in
Lowered Height3-1/4 in
Raised Height7-7/8 in
Weight Capacity5000 lbs
Weight235 lbs
Fork Length48 in
Fork Width7-1/8 in
Distance Between Forks13 in
Distance Across Forks27-3/16 in
Wheel Diameter7 in

Product Details

Assembly RequiredNo
Scale Accuracy0.1
MaterialSteel
OperationManual
Manufacturers Part Number100.41.91
BrandRavas
Battery TypeAA
TypeManual Pallet Jack Scale
ColorBlack/Yellow
Wheel TypeSolid
Steer Arc Degrees210 °
Load Wheel MaterialPolyurethane
Number of Batteries4
Steer Wheel MaterialRubber

Warranty

Warranty1 Year