- Standard NTEP approved, Legal for Trade
- High capacity Li-ion battery pack for 75 hours of autonomy
- Automatic dosing function (option)
- Three communication protocols
- Internal clock for date/time
- For warehousing, dosing and mixing
- Bluetooth 4.0 for RAVAS WeightsApp
- Bluetooth or WiFi data output for connectivity (option)
- Connectivity software available -Easy pallet entry and exit chassis
Ravas Manual Pallet Jack Scale Truck,NTEP Approved Legal for Trade, 5000 lb. Cap, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 27 in |
| Lowered Height | 3-1/8 in |
| Raised Height | 8 in |
| Weight Capacity | 5000 lbs |
| Weight | 300 lbs |
| Fork Length | 48 in |
| Fork Width | 7 in |
| Distance Between Forks | 13 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Scale Accuracy | 10 % |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 320-GI-NTEP |
| Brand | Ravas |
| Type | Manual Pallet Jack Scale |
| Color | Yellow |
| Wheel Type | 2 Load, 2 Steer |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Steer Wheel Material | Rubber |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | NTEP Approved |