Wesco® Manual Pallet Jack Scale Truck, 5000 lb. Capacity, 27-1/2"W x 48"L Forks
|
Questions & Answers (0)
Product Description
The Wesco® Scale Pallet Truck features a Mettler-Toledo Hawk scale/sensor and an LED display scale that offers a weighing accuracy of +/- .22 lbs. or 3.5 ounces. UL approved scale operates on rechargeable batteries or 120V AC electric when the self-contained battery charger is recharging the batteries. Skid weighing truck also features an ergonomic 3-position hand control (raise-neutral-lower). 205° turning radius, 7" W forks, and rolls smoothly with 7" polyurethane steer wheels and 3" polyurethane load wheels.90 days Limited Warranty.
PRICE
$2,309.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/2 in |
| Width | 27-1/2 in |
| Height | 48-1/4 in |
| Lowered Height | 3 in |
| Raised Height | 7 in |
| Weight Capacity | 5000 lbs |
| Weight | 336 lbs |
| Fork Length | 48 in |
| Fork Width | 7 in |
| Distance Between Forks | 13-1/2 in |
| Distance Across Forks | 27-1/2 in |
Product Details
| Assembly Required | No |
| Scale Accuracy | 10 % |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272936 |
| Brand | Wesco |
| Battery Type | Rechargeable Battery |
| Type | Manual Pallet Jack Scale |
| Color | Yellow |
| Wheel Type | Solid |
| Steer Arc Degrees | 205 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Steer Wheel Material | Polyurethane |