Esco Equipment Manual Tire Spreader - ESC90451
Write a Review
|
Questions & Answers (0)
Product Description
New, adjustable tilting table makes service work faster and easier. Rotatable design allows for better positioning to work on tire. Arms are adjustable for wide range of tire sizes. Portable style unit.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 16 in |
| Height | 12 in |
| Weight | 62.6 lbs |
Product Details
| Package Quantity | 1 |
| Description | Manual Tire Spreader |
| Color | Red |
| Manufacturers Part Number | ESC90451 |
| Brand | Esco Equipment |