Gearwrench® Universal Programmable Rubber TPMS Sensor, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
The Gearwrench® universal programmable rubber-valve TPMS sensor delivers OE-level pressure, temperature, and battery readings with broad coverage for 99% of vehicles worldwide. Dual-frequency 315 MHz and 433 MHz technology and 100% ID cloning support fast programming with Gearwrench® TPMS tools, often without a relearn. Its flexible, corrosion- and impact-resistant valve design withstands heat, moisture, and road debris, while the integrated battery is engineered for more than five years of operation.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Width | 5/8 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | GWTPMSR20PK |
| Brand | Gearwrench |