- Features a specially-woven shock-absorbing inner core that smoothly expands to reduce fall arrest forces
- Heavy-duty tubular outer jacket serves as a back-up lanyard
- Unique warning flag provides visual proof that a lanyard has been involved in a fall and must be removed from service
Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL
Write a Review
|
Questions & Answers (0)
Product Description
Miller Manyard® Shock-Absorbing Lanyard, 6-ft., Locking Snap HooksThe Manyard® Shock-Absorbing lanyard features a special woven shock-absorbing inner core that reduces fall arrest forces. The heavy-duty tubular outer jacket serves as a back-up web lanyard.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Weight Capacity | 310 |
| Weight | 2 lbs |
| Extended Length | 9-1/2' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Tensile Strength | 5,000 lbs |
| Adjustable Length | No |
| Hook Opening | 3/4 in |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Webbing |
| Manufacturers Part Number | 216WLS-Z7/6FTYL |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Miller by Honeywell |
| Type | Tubular Webbing |
| Color | Yellow |
| Series | Manyard |
| Hook Type | (2) Locking Snaps |
| Hardware Material | Steel |
| Description | Manyard Shock-Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502, 1910.66, ANSI A10.32, and CSA Z259.11 |