Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Balt

Model # :WBB179439

MPN #: 523H

Balt® Map Rails - Set of 6 - 96"W x 2"H

Product Description
Balt® Map Rails - Set of 6 - 2"x8'

The rails are ideal for hallways, classrooms, offices, or libraries, and can be mounted individually, or attached to an existing markerboard for added versatility. Available in 1" or 2" heights, the map rail consists of an anodized aluminum extrusion framing a 1/4" thick colored cork insert that is resilient and self healing. Optional accessories are available, and include hook clips, flag holders, map winders, and end stops. Set of 6. 2"H x 8'W.

PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth1/2 in
Height2 in
Board Size (W x H)96 x 2 in

Product Details

TypeBulletin Bar
Frame Color FamilySilver
ColorSilver
StyleMap Rail
DescriptionMap Rails
Package Quantity6
Frame MaterialAluminum
Manufacturers Part Number523H
Indoor/OutdoorIndoor
BrandBalt