MasterVision Cork Bulletin Board, 48" X 96", Oak MDF Frame
Write a Review
|
Questions & Answers (0)
Product Description
The MasterVision Maya Cork Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. Designed for commercial applications, the Maya bulletin board's self-healing surface never shows pin holes and is made from renewable cork; making it both durable and resilient. Framed in sturdy Wood MDF with Oak finish, it can be positioned either vertically or horizontally - offering versatility when reconfiguring a workplace or where wall space is limited.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 3/4 in |
| Height | 48 in |
| Board Size (W x H) | 96 x 48 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Brown |
| Color | Natural |
| Surface Material | Cork |
| Description | Cork Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | SF362001233 |
| Magnetic | No |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |