Global Industrial
Model # :WB184995
Global Industrial Locker Room Bench, Hardwood With Trapezoid Legs, 120 x 9-1/2 x 17
Write a Review
|
Questions & Answers (0)
Product Description
Locker Bench Hardwood Top w/Stainless Steel Trapezoid Pedestals, Bolt Down Style, 120"W x 9-1/2"D x 17"H
Extra convenience in the locker room. 1-1/4" thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14"W base. Must be anchored to floor for maximum stability. Bench has three pedestals.
Extra convenience in the locker room. 1-1/4" thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14"W base. Must be anchored to floor for maximum stability. Bench has three pedestals.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 9-1/2 in |
| Height | 17 in |
| Weight Capacity | 350 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Natural |
| Frame Material | Stainless Steel |
| Leg Type | Trapezoid |
| Manufacturers Part Number | 184995 |
| Mounting Style | Bolt Down |
| Top Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |