Model # :WBB1143620
MPN #: 6709
100% Premium Recycled Roll Towels, 9" X 11", 15 Rolls/Case - MRC6709
|
Questions & Answers (0)
Product Description
100% Premium Recycled Roll Towels, 9 x 11, 60 Sheets/Roll, 15/Carton
Economical, absorbent and virtually lint-free, with no chlorine, dyes or fragrances. Towel/Wipe Type: Roll Towels; Application: General Purpose. Compliance Standards: Meets or exceeds all EPA Procurement Guidelines for post-consumer recycled content.
Economical, absorbent and virtually lint-free, with no chlorine, dyes or fragrances. Towel/Wipe Type: Roll Towels; Application: General Purpose. Compliance Standards: Meets or exceeds all EPA Procurement Guidelines for post-consumer recycled content.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 ft |
| Width | 11 in |
| Sheet Width | 11 in |
| Sheet Length | 9 in |
Product Details
| Style | 2 Ply |
| Size Type | 60 |
| Package Quantity | 15 |
| Description | Recycled / Perforated |
| Color | White |
| Manufacturers Part Number | 6709 |