Nittany Roll Paper Towels, White, 350'/Roll, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Roll Paper Towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Roll Paper Towels measure 8" wide and is hardwound to a continuous 350' length around a 2" corrugated core, for easy storage and dispensing from most universal hardwound roll towel dispensers. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Roll Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 350 |
| Roll Diameter | 5-1/4 in |
Product Details
| Style | Roll |
| Type | Towel |
| Package Quantity | 12 |
| Color | White |
| Percent Recycled Content | 100 |
| Paper Type | Non-Perforated Roll |
| Brand | Nittany |