HON® Huddle Table Top Rectangle Flat Edge 60"W x 24"D Silver Mesh Finish
Write a Review
|
Questions & Answers (0)
Product Description
HON® Huddle Table Top, Rectangle, Flat Edge, 60"W x 24"D, Silver Mesh Finish
Lightweight, versatile Huddle tables from HON® set the stage for teamwork. This 60"W x 24"D rectangle top accommodates two people and conserves meeting room floorspace. The edgebanded top has square corners to align several tables with a clean look. Laminate color is Silver Mesh and edge color is Black. Attractive flexible collaborative tables from HON-one of America's office furniture leaders. Three edge profiles in over 20 colors and patterns to accommodate differing tastes. Heavy-grade, warp-resistant particleboard tops and bases withstand heavy activity. Laminate color is Silver Mesh; edgeband color is Black. Durable flat edgeband design features crisp square corners for an upscale look.
This product arrives to most customers in 2-3 business days.
Lightweight, versatile Huddle tables from HON® set the stage for teamwork. This 60"W x 24"D rectangle top accommodates two people and conserves meeting room floorspace. The edgebanded top has square corners to align several tables with a clean look. Laminate color is Silver Mesh and edge color is Black. Attractive flexible collaborative tables from HON-one of America's office furniture leaders. Three edge profiles in over 20 colors and patterns to accommodate differing tastes. Heavy-grade, warp-resistant particleboard tops and bases withstand heavy activity. Laminate color is Silver Mesh; edgeband color is Black. Durable flat edgeband design features crisp square corners for an upscale look.
This product arrives to most customers in 2-3 business days.
PRICE
$379.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Unassembled |
| Type | Training Table |
| Frame Color Family | Black |
| Top Color Family | Silver |
| Description | Rectangular Flat Edge Table Top |
| Frame Material | Steel |
| Manufacturers Part Number | HONMT2460GNB9P |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Limited Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, ISTA, SCS Certification Indoor Advantage SCS & Gold |