- Pre-Printed Labels with Universal Biohazard Symbol
- Demonstrate your facility's OSHA compliance with these Biohazard Warning Labels
- Every label is designed to last, resistant to quick peeling and fading
Marketlab Biohazard Labels, 6" x 6", Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Label Size | 6 x 6 in |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 1019 |
| Shape | Square |
| Brand | Marketlab |