- Large-Volume Cassette Storage
- One drawer holds up to 250 tissue cassettes or 165 embedding rings
- Constructed of high-impact polystyrene with interlocking design for easy, stable stacking of multiple drawers
- Simply add storage drawers based on need
- Label drawer front for quick identification of contents
Marketlab Cassette Storage Drawer & Labels, 15-7/8" x 9-1/8" x 2-1/8", Multi-Color
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$91.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-7/8 in |
| Width | 9-1/8 in |
| Label Size | 15-7/8 x 9-1/8 x 2-1/8 in |
Product Details
| Material | Paper |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | 1268 |
| Shape | Rectangle |
| Brand | Marketlab |