Marketlab Medication Added Labels, 2-1/2" x 1-1/2", Red/Black, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Medication Added Labels, Black type on red label.
PRICE
$54.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-1/2 in |
| Label Size | 2-1/2 x 1-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Color | Red/Black |
| Manufacturers Part Number | 3861 |
| Shape | Rectangle |
| Brand | Marketlab |