- Chemistry Labels
- Communicate clearly and effectively with pre-printed Chemistry Labels. Several messages available.
Marketlab Chemistry Labels, Plasma, 1-5/8" x 3/8", Yellow, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 3/8 in |
| Label Size | 1-5/8 x 3/8 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Color | Yellow |
| Manufacturers Part Number | 8020 |
| Shape | Rectangle |
| Brand | Marketlab |