- Simplify IV Maintenance
- Permanent, pressure-sensitive adhesive
- write data once on label then transfer to patient's chart at changes
Marketlab IV Tubing Labels, 96 Hrs, 3" x 3/4", White/Red, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3/4 in |
| Label Size | 3 x 3/4 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Color | White/Red |
| Manufacturers Part Number | 5794 |
| Shape | Rectangle |
| Brand | Marketlab |