- Quickly Identify COVID-19 Tested or Positive Patients
- Eye-catching visual identification of patients who have been tested for COVID-19 or tested positive for COVID-19
- Ideal for use outside of or in patient rooms
- Permanent adhesive
Marketlab Covid Positive Labels, 5/16" x 13/16", Red, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 in |
| Width | 5/16 in |
| Label Size | 5/16 x 13/16 in |
Product Details
| Package Quantity | 200 |
| Color | Red |
| Manufacturers Part Number | 107039-RD |
| Shape | Rectangle |
| Brand | Marketlab |