- Pictogram labels are GHS compliant
- Recognizable signage helps to prevent language barriers
- Quickly identify hazardous materials
Marketlab Paper GHS Acute Toxic Labels, 1" x 1", White/Black/Red, 16/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Label Size | 1 x 1 in |
Product Details
| Material | Paper |
| Package Quantity | 16 |
| Color | White/Black/Red |
| Manufacturers Part Number | 42707 |
| Shape | Square |
| Brand | Marketlab |