- Labels for Label Guns
- Works with Monarch 1131 Label Gun
Marketlab "Received On" Labels, White, 20000/Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 6606-WH |
| Material | Paper |
| Shape | Rectangle |
| Package Quantity | 20000 |
| Color | White |
| Brand | Marketlab |
Related Products
The strong, permanent adhesive on these labels withstands cold storage temperatures and maintains adhesion to glass, plastic, cardboard and more, even in liquid nitrogen. Organize and label samples for short or long-term cold storage Ideal for environments down to -196°C Dot and rectangle shaped labels sized for 0.5 to 2.0ml cryogenic tubes 67 x 25mm (2.6 x 1.0") rectangle for large tube, cryo box and rack labeling Available in sheets or rolls; sheets can be fed through a standard ink jet or laser printer utilizing the appropriate template (visit www.belart.com/labeltemp ) Overall ...
The strong, permanent adhesive on these labels withstands cold storage temperatures and maintains adhesion to glass, plastic, cardboard and more, even in liquid nitrogen. Organize and label samples for short or long-term cold storage Ideal for environments down to -196°C Dot and rectangle shaped labels sized for 0.5 to 2.0ml cryogenic tubes 67 x 25mm (2.6 x 1.0") rectangle for large tube, cryo box and rack labeling Available in sheets or rolls; sheets can be fed through a standard ink jet or laser printer utilizing the appropriate template (visit www.belart.com/labeltemp ) Overall ...
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
High detection rate and easy deactivation at your point-of-sale make Prosegur's AM labels an ideal choice for controlling shrink without inconveniencing your shoppers. The material is laminated paper with adhesive backing. NOTE: Manufacturer will not sell or ship to residential addresses.