Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775021

MPN #: 42704

Marketlab™ Vinyl GHS Acute Toxic Labels, 1" x 1", White/Black/Red, 16/Pack

Product Description
Features:
  • Pictogram labels are GHS compliant
  • Recognizable signage helps to prevent language barriers
  • Quickly identify hazardous materials


PRICE
$20.50

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Label Size1 x 1 in

Product Details

MaterialVinyl
Package Quantity16
ColorWhite/Black/Red
Manufacturers Part Number42704
ShapeSquare
BrandMarketlab