MARS Chocolate and Candy Full Size Variety Pack, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
This MARS Chocolate and Candy Full Size Variety Pack should be your only stop for getting deliciously sweet chocolate and candy treats. With 30 Full Size Packs of SNICKERS, M&M's Peanuts, M&M's Milk Chocolate, 3 MUSKETEERS, STARBURST, and SKITTLES, you'll have more than enough candy bars to share with the whole office. This Mars Variety Pack is also great for refilling the office vending machine, or for stocking the break room for an afternoon pick me up. Sink your teeth into the silky chocolate or chewy candy flavors of this MARS Chocolate and Candy Full Size Variety Pack.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 Count |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Mars Chocolate And Candy Full Size Variety Pack |
| Manufacturers Part Number | 220-00084 |
| Gluten Free | No |
| Brand | M&M's |
Compliance & Certifications
| Certifications | Contains Nuts |